1/2IN CLEANABLE NUTSETTER BULK (25) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

1/2IN CLEANABLE NUTSETTER BULK (25)

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA2230IRB
  • Mfr. Model # DWA2230IRB
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.14 lbs

Product Details

Cleanable Nutsetter, Drive Size 1/2 In., Shank Size 1/4 In., Length 2-7/8 In., Retainer Type Hex, Number of Pieces 25

Technical Specs

  • Item Cleanable Nutsetter
  • Magnetic/Nonmagnetic Magnetic
  • SAE or Metric SAE
  • Shank Style Hex
  • Impact Rated Yes
  • Nutsetter Hex Size 1/2"
  • Fastening Tool Material Steel
  • Hex Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list