Skip Content
1/2IN CARBON SCRAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2IN CARBON SCRAPER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2340
  • Mfr. Model # 2340
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 168
  • Shipping Weight 0.47 lbs

Product Details

High alloy steel 3/8" shanks are heat treated their entire length and black oxide treated for added strength and durability.

Technical Specs

  • Item Carbon Scraper
  • Colour Black Oxide
  • Blade Type Flat Carbon Blade
  • Handle Length 4"
  • Blade Material High Alloy Steel
  • Overall Length 10-3/8"
  • Handle Material Acetate
  • Blade Length 6.24"
  • Blade Width 1/2"
  • Includes Scraper Only
  • Handle Design Four Sided Handle, Round Plastic
  • Standards ANSI
  • No. of Edges 1
  • Knife / Scraper Sub-Category Scrapers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list