1/2IN AIR LINE FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2IN AIR LINE FILTER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL49
  • Mfr. Model # 4ZL49
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Size Standard
  • Item Compressed Air Filter
  • Max. Flow 140 cfm
  • Bowl Material Metal with Sight Gauge
  • Drain Type Manual
  • Max. Temp. 175 Degrees F
  • Filter Media Compressed Air
  • Housing Material Aluminum
  • Overall Height 7.95"
  • Overall Width 3.15"
  • Max. Pressure 250 PSI
  • Bowl Size 7 oz.
  • Pipe Size 1/2" NPT
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list