1/2HP INDUSTRIAL MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1/2HP INDUSTRIAL MOTOR

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE264
  • Mfr. Model # E264
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 27.0 lbs

Product Details

Capacitor start, capacitor run, totally enlcosed face-mount industrial motors, 1/2 HP, 100-120/200-240 voltage, 1,725/1,425 nampeplate RPM, 60/50 Hz. Use in applications including speed reducers, pumps, blowers, conveyors and other equipment that mounts d

Technical Specs

  • HP 1/2
  • Full Load Amps 5.8 - 5.6/2.9 - 2.8
  • Item General Purpose Motor
  • Nameplate RPM 1,725/1,425
  • Phase 1
  • Duty Continuous
  • Hz 60/50
  • Footnotes ES,1,19,24,68
  • Nominal Efficiency 74.0%
  • RPM Range 1,400 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 100 - 120/200 - 240
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • Motor Thermal Protection Manual
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 115, 120, 115/230, 120/240, 230, 240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list