Skip Content
1/2DR IMPACT UNV SOCKET 6PT 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2DR IMPACT UNV SOCKET 6PT 9/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT74276P
  • Mfr. Model # 74276P
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.35 lbs

Product Details

Universal impact socket, 6 pt, 9/16 x 1/2 inch drive.

Technical Specs

  • Features Universal Ball and Spring Design Which Allows for a 30 deg. Working Angle, Smooth 360 deg. Rotation, Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made From Soft Materials, Torqueplus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners, Radius-Corner Design Shifts Contact Area and Stress Away From Fastener Corners, Minimizing Slippage, Extended Fastener Life, Ease of Turning Worn Rounded or Rusted Fasteners, Size Stamped on Tool for Easy Identification, Side Locking Hole for Securing Socket to Tool
  • Item Flex Impact Socket
  • Finish Black Oxide
  • Material Alloy Steel
  • Size 9/16"
  • Drive Size 1/2"
  • Drive Type Square
  • Overall Length 2-9/16"
  • Socket Type Flex
  • SAE or Metric SAE
  • Number of Points 6
  • Socket Depth Standard
  • Output Type Hex
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list