Skip Content
1/2DR IMPACT UNV SOCKET 6PT 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2DR IMPACT UNV SOCKET 6PT 1-1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT74287P
  • Mfr. Model # 74287P
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.87 lbs

Product Details

Impact Socket, Standard Length, Universal, SAE, Drive Size 1/2in., Number of Points 6, Size 1-1/4in., Overall Length (In.) 3-11/64, Heat Treated Alloy Steel Construction, Black Oxide Finish

Technical Specs

  • Item Drive Impact Socket
  • Finish Black Oxide
  • Features Ball and Spring Design Which Allows for a 30 deg. Working Angle, Smooth 360 deg. Rotation, the Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Material Alloy Steel
  • Size 1-1/4"
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 3-3/16"
  • Socket Type TorquePlus(TM)
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Standard
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list