Skip Content
1/2DR DP IMPACT UNV SOCKET 6PT 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2DR DP IMPACT UNV SOCKET 6PT 18MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT75418MP
  • Mfr. Model # 75418MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.68 lbs

Product Details

Impact Socket, Deep Length, Universal, Metric, Drive Size 1/2in., Number of Points 6, Size 18mm, Overall Length (In.) 3-1/2, Heat Treated Alloy Steel Construction, Black Oxide Finish

Technical Specs

  • Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle: Smooth 360 Degrees Rotation: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners: Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Item Flex Impact Socket
  • Material Alloy Steel
  • Finish Black Oxide
  • Size 18 mm
  • Drive Type Square
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 3-1/2"
  • Socket Type Flex
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list