Skip Content
1.25IN BULKHEAD FITTINGS SET OF 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1.25IN BULKHEAD FITTINGS SET OF 2

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1117
  • Mfr. Model # 1117
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Bulkhead Fitting
  • Material Polypropylene
  • Colour Black
  • For Use With Modular IBC Spill Pallets
  • Standards EPA, CFR 264.175 and SPCC
  • Height 3"
  • Includes (2) Fittings
  • Width 3"
  • Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list