Skip Content
1/2 X 6 GALV. EYE AND EYE TBKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 X 6 GALV. EYE AND EYE TBKLE

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI012737
  • Mfr. Model # 012737
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 10.0 lbs

Technical Specs

  • Close Length (In.) 13
  • Item Turnbuckle
  • Material Carbon Steel
  • Package Quantity 5
  • Take Up (In.) 6
  • Thread Dia. (In.) 1/2
  • Standards ASTM F1145-92 Type 1 Grade 1
  • Working Load Limit (Lb.) 2200
  • Type Eye and Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list