FILES BELTS TOPCUT+ 1/2" X 24" GRIT 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILES BELTS TOPCUT+ 1/2" X 24" GRIT 80

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT14D058
  • Mfr. Model # 14D058
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.03 lbs

Product Details

Topcut+ file belt. Size 1/2 x 24 inches, 80 grit.

Technical Specs

  • Width 1/2"
  • Length 24"
  • Grit 80
  • Item Abrasive Belt
  • Backing Weight Y
  • Series Topcut+
  • Backing Material Polyester
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list