FILES BELTS TOPCUT+ 1/2" X 24" GRIT 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILES BELTS TOPCUT+ 1/2" X 24" GRIT 60

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT14D056
  • Mfr. Model # 14D056
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.033 lbs

Product Details

Topcut+ file belt. Size 1/2 x 24 inches, 60 grit.

Technical Specs

  • Length 24"
  • Width 1/2"
  • Grit 60
  • Backing Weight Y
  • Series Topcut+
  • Abrasive Type Coated
  • Item Abrasive Belt
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list