Skip Content
1/2 X 18 GR60 INOX PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 X 18 GR60 INOX PLUS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT14B036
  • Mfr. Model # 14B036
  • UNSPSC # 23131507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.022 lbs

Product Details

Inox+ file belt. Size 1/2 x 18 inches, 60 grit.

Technical Specs

  • Length 18"
  • Grit 60
  • Width 1/2"
  • Item Abrasive Belt
  • Series Inox
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Polyester

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list