1/2 PROFESSIONAL DUTY CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2 PROFESSIONAL DUTY CHUCK

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT31052
  • Mfr. Model # 31052
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Bearing Type Ball Bearing
  • Item Keyed Drill Chuck
  • Key Number KK
  • Capacity Max. 0.500"
  • Mounting Type 1/2-20
  • Capacity Min. 0.063"
  • Includes Chuck Key
  • Material Steel
  • Chuck Type Keyed
  • Mounting Size 1/2-20
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list