1/2 OR 3/4 CONDUIT TO T-BR FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2 OR 3/4 CONDUIT TO T-BR FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG8-12A6
  • Mfr. Model # BG8-12A6
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Conduit T-Bar Clip
  • Finish Zinc Phosphate
  • Standards UL/CUL
  • For Use With Conduit Fastener
  • Sub-Category Conduit and Cable Hangers
  • Material Steel
  • Nominal Conduit/Pipe 1/2", 3/4"
  • Description/Special Features T-Bar Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list