Skip Content
1/2 NPT BREATHER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 NPT BREATHER ELEMENT

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN1088-8
  • Mfr. Model # 1088-8
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Pneumatic exhaust mufflers breather vent offers vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Prevents dirt and particles from entering open parts 40 micron unit has standard pipe thread. 150 max. operating pressure (PSI), 1/2 inch (M) NPT thread.

Technical Specs

  • NPT Port (In.) 1/2"
  • Hex (In.) 7/8"
  • Item Breather Vent
  • Max. Temp. 300 Degrees F
  • Microns 40
  • Type Breather Vent
  • Max. Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list