Skip Content
1/2 INCH HIGH IMPACT CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 INCH HIGH IMPACT CHISEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1819234
  • Mfr. Model # 1819234
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 173
  • Shipping Weight 0.649 lbs

Product Details

Fully-forged steel core for unbeatable strength and durability. Extra-large strike cap withstands repetitive hammer strikes and can be hit from multiple angles. Split-proof acetate handle for reinforced toughness. High quality hardened steel blade for superior performance and edge retention.

Technical Specs

  • Blade Width (In.) 1/2
  • Item Chisel
  • Number of Pieces 1
  • Handle Material Resin
  • Blade Material Steel
  • Overall Length (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list