Discontinued with Replacement
1/2 IMPACT WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2 IMPACT WRENCH

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2135TI2MAX
  • Mfr. Model # 2135TI2MAX
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs
Suggested Replacement Product
IMPACT WRENCH 1/2IN EXT ANVIL

Your Price: NA

Product Details

Pistol grip, 1/4 inch air inlet thread size, 3/8 inch minimum hose size, ultra-duty 1/2 inch impact wrenches - extended shank.

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • Features The Original, Perfected Twin Hammer Mechanism, Hard Coat Anodized End Plate, Optimized Air Flow
  • Handle Type Pistol Grip
  • Item Air Impact Wrench
  • Max. Torque 780 ft.-lbs.
  • Style Pistol Grip
  • Duty General
  • Housing Material Titanium
  • Tool Weight 4.4 lbs.
  • Anvil 2" Extended
  • Handle Material Composite
  • CFM @ Full Load 24.0
  • Free Speed 9,800 RPM
  • Required Pressure 90 PSI
  • Square Drive Size 1/2"
  • Retainer Type Ring
  • Overall Length 9-1/2"
  • Max. Bolt Capacity 9/16"
  • Air Inlet 1/4" NPT
  • Torque Range 50 - 550 ft.-lbs.
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list