Discontinued with Replacement
1/2 IMPACT WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2 IMPACT WRENCH

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2135QTI2MAX
  • Mfr. Model # 2135QTI2MAX
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs
Suggested Replacement Product
IMPACT WRENCH 1/2IN EXT ANVIL QUIET

Your Price: NA

Product Details

Pistol grip, 1/4 inch air inlet thread size, 3/8 inch minimum hose size, ultra-duty 1/2 inch impact wrenches.

Technical Specs

  • Item Pistol Grip
  • Average CFM @ 15 Second Run Time 5.00
  • Tool Weight 4.0 lbs.
  • Style Pistol Grip
  • CFM @ Full Load 24.0
  • Square Drive Size 1/2"
  • Air Inlet 1/4" NPT
  • Torque Range 50 - 550 ft.-lbs.
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list