Skip Content
Discontinued with Replacement
1/2 HP DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2 HP DIE GRINDER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG308A
  • Mfr. Model # 308A
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs
Suggested Replacement Product
STRAIGHT DIE GRINDER, 0.33 HP

Price: NA

Product Details

Heavy-duty die grinder. Positive grip 1/4 inch capacity collet. Self locking throttle. Free speed RPM: 25,000.

Technical Specs

  • HP 0.50
  • Average CFM @ 15 Second Run Time 3.00
  • Item Air Die Grinder
  • Includes (2) Collet Wrenches
  • Duty General
  • Bearing Type Ball
  • Exhaust Front
  • Overall Length 5-5/8"
  • CFM @ Full Load 20.0
  • Collet 1/4"
  • Characteristics Self Locking Throttle
  • Throttle Lever
  • Handle Material Metal
  • Variable Speed No
  • Free Speed 25,000 RPM
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Grinder Type Straight
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list