Skip Content
1/2 HIGH TRQU IMPCT WR SQ DR W/RNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1/2 HIGH TRQU IMPCT WR SQ DR W/RNG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2663-20
  • Mfr. Model # 2663-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 395
  • Shipping Weight 5.18 lbs

Product Details

Voltage 18.0, Drive Size 1/2 In., 0 - 1,900 No Load RPM, Blows per Minute 0 - 2,700, Max. Torque 450 in-lbs, Battery Included None, Features Designed Impact Mechanism, Tool Weight 6.7 lbs.

Technical Specs

  • Includes (1) M18(TM) 1/2" High-torque Impact Wrench With Friction Ring
  • Handle Type Soft Grip T-Handle
  • Item High-torque Impact Wrench with Friction Ring
  • Features Designed Impact Mechanism
  • Max. Torque 450 ft.-lbs.
  • Battery Included No
  • Drive Size 1/2"
  • Tool Weight 5.2 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0Ah
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Tool Length 8-7/8"
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list