!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1/2 HEXAGON SOCKET 1000V 27MM

1/2 HEXAGON SOCKET 1000V 27MM

KNIPEX

1/2 HEXAGON SOCKET 1000V 27MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/2 HEXAGON SOCKET 1000V 27MM

1/2 HEXAGON SOCKET 1000V 27MM

KNIPEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KPX9847-27
  • Mfr. Model # 9847-27
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

1/2 hexagon socket 1000V 27 mm.

Technical Specs

  • Item Insulated Socket
  • Finish Chrome Vanadium Steel, Red
  • Drive Type Square
  • Standards IEC 60900 ASTM F1505
  • Overall Length 1-39/64"
  • Material Chrome Vanadium
  • Socket Depth Standard
  • Drive Size 1/2"
  • Number of Points 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list