Skip Content
1/2 HEXAGON SOCKET 1000V 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2 HEXAGON SOCKET 1000V 17MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9847-17
  • Mfr. Model # 9847-17
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

1/2 hexagon socket 1000V 17 mm.

Technical Specs

  • Features For Metric and Imperial Hexagonal Head Screws. Chrome Plated. Chrome Vanadium Steel
  • Finish Chrome Vanadium Steel, Red
  • Item Insulated Socket
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 1-7/64"
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Number of Points 6
  • Standards IEC 60900 ASTM F1505
  • Material Chrome Vanadium
  • Socket Sizes 17mm
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list