Skip Content
1/2 HEXAGON SOCKET 1000V 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2 HEXAGON SOCKET 1000V 1

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9847-1
  • Mfr. Model # 9847-1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

1/2 hexagon socket 1000V 1.

Technical Specs

  • Finish Chrome Vanadium Steel, Red
  • Features For Metric and Imperial Hexagonal Head Screws. Chrome Plated. Chrome Vanadium Steel
  • Item Insulated Socket
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1"
  • Standards IEC 60900 ASTM F1505
  • Number of Points 6
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Material Chrome Vanadium
  • Socket Depth Standard
  • Socket Sizes 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List