Skip Content
1/2 COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 COUPLING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE207P8
  • Mfr. Model # 207P8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Coupling
  • Hex Size 1-1/16"
  • Temp. Range -65 - +250 Degrees F
  • Standards SAE J530 and J531
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Fitting Connection Type FNPT
  • Fitting Length 1-1/2"
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list