1/2 CLUB STYLE RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2 CLUB STYLE RATCHET

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG1099XPA
  • Mfr. Model # 1099XPA
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2751
  • Shipping Weight 3.45 lbs

Product Details

1/2 inch super duty ratchet. Optimized gear ratio and airflow for extra performance, coupled with exceptional durability. 76 ft-lbs of maximum torque at 300 RPM free speed. Variable speed button trigger. 360 degree exhaust deflects air away from the operator and the work.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Tool Weight 2.9
  • Length 12"
  • Max. Torque 76 ft.-lbs.
  • Torque Range 10 - 60 ft.-lbs.
  • Head Height 1-1/16"
  • Head Width 1-1/2"
  • Square Drive Size 1/2"
  • Includes tool only
  • Item Drive Air Ratchet
  • Duty General
  • Exhaust Adjustable
  • Housing Material Aluminium
  • Throttle Lever
  • Handle Material Aluminium
  • CFM @ Full Load 24.0
  • Free Speed 220 RPM
  • Min. Hose 3/8"
  • Required Pressure 90 psi
  • Air Inlet 1/4"
  • Reversing Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list