Skip Content
1/2 B580 WHITE ON RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 B580 WHITE ON RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142795
  • Mfr. Model # 142795
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.04 lbs

Product Details

Colour white on red. Material B595. Roll length 21 ft. Size1/2 inch.

Technical Specs

  • Material B595
  • Colour White on Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list