Skip Content
1/2 B580 WHITE ON BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 B580 WHITE ON BLUE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142798
  • Mfr. Model # 142798
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.17 lbs

Product Details

Colour white on blue. Material B595. Roll length 21 ft. Size 1/2 inch.

Technical Specs

  • Colour White on Blue
  • Material Vinyl Film
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Item Label Tape Cartridge
  • Label Height 252"
  • Label Width 0.5"
  • Standards ASTM D 523, ASTM D 2979
  • Label Type Label

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list