Skip Content
1/2 B580 BLACK ON ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/2 B580 BLACK ON ORANGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142796
  • Mfr. Model # 142796
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.14 lbs

Product Details

Colour black on orange. Material B595. Roll length 21 ft. Size 1/2 inch.

Technical Specs

  • Colour Black on Orange
  • Material Vinyl Film
  • Item Label Tape Cartridge
  • Standards ASTM D 523, ASTM D 2979
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Label Height 252"
  • Label Type Label
  • Label Width 0.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list