1/2 ANGLE IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1/2 ANGLE IMPACT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2025MAX
  • Mfr. Model # 2025MAX
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 4.16 lbs

Product Details

1/2 inch Hammerhead Impactool(TM). 180 ft-lbs (244 Nm) max torque and 7,100 RPM. Feather-touch trigger, two-position forward power regulator, and conveniently located forward/reverse ring provide precise control. Head height of under 2 inches and reactionless torque.

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • Features High Torque with Low Profile Titanium Hammer Case, Cast Aluminium Hammer Case, Composite Housing, Reverse Biased Motor, Twin Hammer Mechanism, Single Hammer Mechanism
  • Handle Type In-line
  • Item Air Impact Wrench
  • Max. Torque 180 ft.-lbs.
  • Style Angle
  • Duty Industrial
  • Housing Material Aluminium
  • Overall Length 13"
  • Torque Range 45 - 160 ft.-lbs.
  • Retainer Type O-Ring
  • Handle Material Composite
  • Tool Weight 3.4 lbs.
  • Anvil Standard
  • CFM @ Full Load 19.0
  • Required Pressure 90 PSI
  • Free Speed 7,100 RPM
  • Air Inlet 1/4" NPT
  • Square Drive Size 1/2"
  • Min. Hose Size 3/8"
  • Max. Bolt Capacity 7/16"
  • Blows per Minute 2100
  • Includes Tool Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list