Skip Content
1/2 ALOK X 1/4 NPT MALE CONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

1/2 ALOK X 1/4 NPT MALE CONN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI8MSC4N316
  • Mfr. Model # 8MSC4N316
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Male Connector
  • Hex Size 13/16"
  • Temp. Range -425 To 1200 Deg F
  • Tube Size 1/2"
  • Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
  • Max. Pressure 6600 psi
  • Compression Thread Size 3/4/20
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Adapter
  • Fitting Connection Type A-LOK(R) x MNPT
  • Tube Fitting Material 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list