1/2-3/8 REDUCER COUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2-3/8 REDUCER COUP

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE208P8-6
  • Mfr. Model # 208P8-6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Reducing Coupling
  • Temp. Range -65 - +250 Degrees F
  • Hex Size 1-1/16"
  • Standards SAE J530 and J531
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Reducing Coupling
  • Fitting Length 1-3/8"
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list