Skip Content
1/2-20NF H3 3 FLUTE PLUG GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-20NF H3 3 FLUTE PLUG GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950439
  • Mfr. Model # 2331-3950439
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.367"
  • List Number 2331
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 110.00mm
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 31/32"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list