Skip Content
Discontinued with Replacement
1/2-20 314 H3 3F PLG FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-20 314 H3 3F PLG FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36041
  • Mfr. Model # 36041
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 525
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
TAP 1/2-20NF H3 3FL PLG SPRL FLT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Tap Style Spiral Flute
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • List Number SFGP
  • Shank Dia. 0.367"
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Thread Type UNF
  • Tap Dimension Type Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list