Skip Content
Discontinued with Replacement
1/2-14NPTF 320 4FL TAPER PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-14NPTF 320 4FL TAPER PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36225
  • Mfr. Model # 36225
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 4.8 lbs
Suggested Replacement Product
TAP 1/2-14NPTF PTT 4FL PIPE

Price: NA

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 3-1/8"
  • Thread Length 1-3/8"
  • Thread Direction Right Hand
  • Standards USCTI Table 311
  • Shank Dia. 0.688"
  • List Number PTT
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Tap Chamfer Taper
  • Tap Thread Size 1/2"-14
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list