1/2-14NPT 320 4FL TAPER PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

1/2-14NPT 320 4FL TAPER PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36222
  • Mfr. Model # 36222
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 3-1/8"
  • Thread Length 1-3/8"
  • Shank Dia. 0.688"
  • Thread Direction Right Hand
  • Standards USCTI Table 311
  • List Number PTT
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-14
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list