Skip Content
Discontinued with Replacement
1/2-14NPT 319 4FL INTRPTD PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-14NPT 319 4FL INTRPTD PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36109
  • Mfr. Model # 36109
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 4.8 lbs
Suggested Replacement Product
TAP 1/2-14NPT PTTI 4FL INT PIPE

Price: NA

Technical Specs

  • Item Pipe Tap
  • Overall Length 3-1/8"
  • Number of Flutes 4
  • Tap Style Taper
  • Thread Length 1-3/8"
  • Shank Dia. 0.688"
  • Standards USCTI Table 311
  • Thread Direction Right Hand
  • List Number PTTI
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Tap Finish Bright
  • Tap Thread Size 1/2"-14
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list