Skip Content
Discontinued with Replacement
1/2-14NPSF 323 4F STRAIGHT PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/2-14NPSF 323 4F STRAIGHT PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36360
  • Mfr. Model # 36360
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 4.8 lbs
Suggested Replacement Product
TAP 1/2-14NPSF PTS 4FL STRT PIPE

Your Price: NA

Technical Specs

  • Item Pipe Tap
  • Overall Length 3-1/8"
  • Number of Flutes 4
  • Thread Length 1-3/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.688"
  • Standards USCTI Table 311
  • List Number PTS
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Type NPSF
  • Tap Thread Size 1/2"-14
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list