Skip Content
1/2-13NC H3 3F GP/DIN GUN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-13NC H3 3F GP/DIN GUN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-2745374
  • Mfr. Model # 2331-2745374
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.367"
  • Standards DIN Length/ANSI Shank With CNC Neck
  • List Number 2331
  • Tap Finish TiCN
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Plug
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Overall Length 110.00mm
  • Thread Length 15/16"
  • Number of Pieces 1
  • Number of Flutes 3
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list