1/2-13 THRD INSERT EXTRA HVY WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2-13 THRD INSERT EXTRA HVY WALL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK335-8
  • Mfr. Model # 335-8
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1050
  • Shipping Weight 0.27 lbs

Product Details

E-Z LOK threaded inserts provide strong and easy-to-use solution for repairing or reinforcing tapped holes in metal. Use where a threaded fastener will be repeatedly installed and removed in metal. Threaded inserts for metal are screw machined out of carb

Technical Specs

  • Length 0.687"
  • Item Self Locking Thread Insert
  • Tensile Strength (PSI) 78,300
  • Application For Use on Metal
  • Package Quantity 5
  • Material 12L14 Carbon Steel
  • Type Coarse
  • Drill Size 49/64"
  • Tap Sizes 7/8-9
  • Internal Thread Size 1/2-13
  • Rockwell Hardness 84
  • Thread Type UNC
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list