Skip Content
Discontinued with Replacement
1/2-13 804 H3 3FL MBTM SPR FL-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-13 804 H3 3FL MBTM SPR FL-BLACK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF24621
  • Mfr. Model # 24621
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 531
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
TAP 1/2-13 H3 3FL BOT SPRL FLT -BK

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Tap Style Spiral Flute
  • Thread Length 15/16"
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Shank Dia. 0.367"
  • List Number SFS
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List