Skip Content
Discontinued with Replacement
1/2-13 301 H3 3FL PLG SPIRAL PT-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-13 301 H3 3FL PLG SPIRAL PT-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89116
  • Mfr. Model # 89116
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
TAP 1/2-13NC H3 3F PLG RL PT -TIN

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Tap Style Spiral Point
  • Thread Length 1-21/32"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-13
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list