Skip Content
Discontinued with Replacement
1/2-13 301 H2 3FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2-13 301 H2 3FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33327
  • Mfr. Model # 33327
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
TAP 1/2-13NC SPH2 3FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Size 1/2"
  • Overall Length 3-3/8"
  • Pitch Diameter Limits H2
  • Pitch 13
  • Tap Style Spiral Point
  • Thread Length 1-21/32"
  • Thread Type Staight
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List