Skip Content
1/2 0-60 PRECISION REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/2 0-60 PRECISION REG

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROPR4044-200
  • Mfr. Model # PR4044-200
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Pneumatic Regulator
  • Compressed Air Regulator Product Grouping Precision Air Regulator
  • Pipe Size - Regulators 1/2"
  • Max. Inlet Pressure - Regulators 400 PSI
  • Max. Flow - Regulators 200 CFM
  • Max. Temp. - Regulators 150 Degrees F
  • Adjustment Range - Regulators 0 - 60 PSI
  • Body Material Zinc Die-Cast
  • Series Precision
  • Overall Length 3.63"
  • Adjustment Knob Standard
  • Gauge Port 1/2" NPT
  • Valve Design Balanced
  • Overall Height - Regulators 7.25"
  • Overall Width - Regulators 3.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list