1/2 0-30 PRECISION REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2 0-30 PRECISION REG

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROPR4044-300
  • Mfr. Model # PR4044-300
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Pneumatic Regulator
  • Compressed Air Regulator Product Grouping Precision Air Regulator
  • Pipe Size - Regulators 1/2"
  • Max. Flow - Regulators 200 CFM
  • Max. Inlet Pressure - Regulators 400 PSI
  • Max. Temp. - Regulators 150 Degrees F
  • Adjustment Range - Regulators 0 - 30 PSI
  • Body Material Zinc Die-Cast
  • Overall Length 3.63"
  • Series Precision
  • Gauge Port 1/2" NPT
  • Adjustment Knob Standard
  • Valve Design Balanced
  • Overall Height - Regulators 7.25"
  • Overall Width - Regulators 3.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list