Skip Content
1/16 DIN TEMP CONTROLLER,ON/OFF OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/16 DIN TEMP CONTROLLER,ON/OFF OR

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1BEH2
  • Mfr. Model # 1BEH2
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Digital Temprature Controller
  • Temp. Range Based on Input
  • Control Mode On/Off or PID
  • Control Period 20 sec.
  • Description/Special Features On/OFF Or PID With On Demand Auto Tune, Multiple Input, Deviation Indicator
  • Hysteresis 0.2% of Full Scale
  • Input Voltage 100 to 240VAC
  • Output Voltage
  • Proportional Band Self/Auto-Tuning PID
  • Standards UL,CSA,CE
  • Setting Accuracy +/-0.5% of PV or +/-10 Degrees C
  • Switch Function SPST-NO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list