Skip Content
1/16 DIN PID CONTROLLER W/RELAY OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/16 DIN PID CONTROLLER W/RELAY OUT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT48VFL11
  • Mfr. Model # 48VFL11
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Temp. Range 0 Degrees C to 40 Degrees C
  • Item Temperature Controller/Timer
  • Alarms Low Temperature
  • Control Mode Temperature Only, Timer Only, Thermo-Timer
  • Control Period 3 Periods of Time: 3 Different Temperatures in 3 Periods of Time
  • Input Voltage 115 VAC
  • Power Consumption 1,725 W Max.
  • Output 115 VAC, 50/60 Hz, 15 A
  • Sensor Type Integrated Water-Resistant Temperature Probe with 39" (1 m) Cable
  • Amps 15
  • Standards CE, cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list