Skip Content
1.125X90 WHT/RED 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.125X90 WHT/RED 2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142773
  • Mfr. Model # 142773
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Colour Red/White
  • For Use With Brady Labelizer Plus(R) and Versaprinter(TM)
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film
  • Length 90 ft.
  • Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list