Skip Content
1/10HP AIR COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/10HP AIR COMPRESSOR

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z349
  • Mfr. Model # 5Z349
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
  • Finish Gray
  • Free Air CFM @ 100 PSI 0.24
  • Free Air CFM @ 20 PSI 0.61
  • Free Air CFM @ 40 PSI 0.53
  • Free Air CFM @ 50 PSI 0.41
  • Full Load Amps 10.5
  • Item Compressor
  • HP 1/10
  • Temp. Range 104 - 50 Degrees F
  • Thermal Protection Yes
  • Valve Corrosion Resistant Sandwich
  • Max. PSI Cont./Int. 100/100
  • Motor Type Shaded Pole, Thermally Protected with High Torque Start Winding
  • Design Lap Joint Piston Ring
  • Cylinder Material Aluminum
  • RPM 3450
  • Free Air CFM @ 0 PSI 0.79
  • Voltage 12VDC
  • Sound Rating 63 dbA at 60 PSI
  • Power Cord No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list