Skip Content
1.1 X 1.75 LONG SHRINK LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.1 X 1.75 LONG SHRINK LOOP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTP2R1X175LPOR
  • Mfr. Model # P2R1X175LPOR
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 215
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Heat Shrink Loop
  • For Use With Multiple Tool Uses
  • Material Rubber, Nylon, Steel
  • Fits Shaft Dia. 0.36" - 0.75"
  • Installation Method Heat Gun
  • I.D. Before Shrinking 0.9"
  • Max. Working Load 5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list