!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANNULAR CUTTER, 1⅛ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BRIGHT/UNCOATED, CARBIDE

ANNULAR CUTTER, 1⅛ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BRIGHT/UNCOATED, CARBIDE

MILWAUKEE

ANNULAR CUTTER, 1⅛ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BRIGHT/UNCOATED, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANNULAR CUTTER, 1⅛ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BRIGHT/UNCOATED, CARBIDE

ANNULAR CUTTER, 1⅛ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BRIGHT/UNCOATED, CARBIDE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL49-57-1127
  • Mfr. Model # 49-57-1127
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This 49-57 series annular cutter is made out of carbide with a bright (uncoated) finish. It has a tang shank. This Steel Hawg annular cutter is designed for use with magnetic drill presses, and on stainless steel and steel.

Technical Specs

  • Item Annular Cutter
  • Decimal Equivalent 1.125
  • Shank Type - Machining Tang Shank
  • Shank Diameter 3/4 in
  • For Tool Type Magnetic Drill Presses
  • Maximum Cutting Depth 1 in
  • Pilot Pin Included No
  • Finish - Machining Bright (Uncoated)
  • Sub Brand Steel Hawg(R)
  • Annular Cutter Drive Style Tang
  • Cutter Diameter 1 1/8 in
  • Measurement System Fractional Inch
  • Shank Hex Size 3/4 in
  • Shank Thread Size MT3
  • For Chuck Size MT3
  • Stack Cut Teeth No
  • Material - Machining Carbide
  • Primary Material Application Stainless Steel, Steel
  • Series 49-57
  • Drill Bit Grouping Individual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list